This item is Discontinued.

Scotch-Brite Unitized Wheel, Blending, RC-UW, 2" dia. 7000046295

Unitized Wheel, Blending, RC-UW, 2" dia. (Discontinued)

  • Mfr # 7000046295
  • Zoro # G1197723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000046295
Zoro #
G1197723
UPC #
00051115667374
Country of Origin
United States

Dimensions

Diameter
2 in
Width
1/4 in
Mounting Size
1/4 in
Connector Size
1/4 in
Connection Size & Type
1/4 in Arbor Hole
Arbor Hole Size
1/4 in
Connector Type - Size - QC
Unthreaded Hole - 1/4 in
Face Width
1/4 in
Wheel Diameter x Face Width
2 in Dia x 1/4 in W
Overall Diameter
2 in

Details

Style
Blending
Mounting Type
Arbor Hole
Abrasive Material
Ceramic
Density
Hard (9)
Grade
Extra Coarse
Series
RC-UW
Color
Red
Max. RPM
22,100 RPM
Item
Unitized Wheel
Resistance Properties
Load
Density Rating
Hard (9)
Wheel Density
Hard
Connector Type
Unthreaded Hole
Maximum Operating Speed
22,100 RPM
Abrasive Type
Non-Woven
Connection Type
Arbor Hole

Description

Unitized Wheel, Abrasive Material Ceramic, Density Rating Hard (9), Grade Extra Coarse, Series RC-UW, Face Width 1/4 in, Maximum Operating Speed 22,100 RPM, Overall Diameter 2 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Red, Resistance Properties Load

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.