This item is Discontinued.

Scotch-Brite Unitized Wheel, Blending, RC-UW, 3" dia. 7000046300

Unitized Wheel, Blending, RC-UW, 3" dia. (Discontinued)

  • Mfr # 7000046300
  • Zoro # G1190750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000046300
Zoro #
G1190750
UPC #
00051115667480
Country of Origin
United States

Dimensions

Diameter
3 in
Width
1/4 in
Mounting Size
3/8 in
Connection Size & Type
3/8 in Arbor Hole
Connector Size
3/8 in
Face Width
1/4 in
Connector Type - Size - QC
Unthreaded Hole - 3/8 in
Arbor Hole Size
3/8 in
Wheel Diameter x Face Width
3 in Dia x 1/4 in W
Overall Diameter
3 in

Details

Style
Blending
Abrasive Material
Ceramic
Density
Hard (9)
Grade
Extra Coarse
Series
RC-UW
Item
Unitized Wheel
Color
Red
Max. RPM
18,100 RPM
Connection Type
Arbor Hole
Wheel Density
Hard
Resistance Properties
Load
Connector Type
Unthreaded Hole
Abrasive Type
Non-Woven
Maximum Operating Speed
18,100 RPM
Density Rating
Hard (9)

Description

Unitized Wheel, Abrasive Material Ceramic, Density Rating Hard (9), Grade Extra Coarse, Series RC-UW, Face Width 1/4 in, Maximum Operating Speed 18,100 RPM, Overall Diameter 3 in, Connector Size 3/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Red, Resistance Properties Load

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.