This item is Discontinued.

Scotch-Brite Unitized Wheel, Blending, RC-UW, 6" dia. 7000028560

Unitized Wheel, Blending, RC-UW, 6" dia. (Discontinued)

  • Mfr # 7000028560
  • Zoro # G1190644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000028560
Zoro #
G1190644
UPC #
00051115667275
Country of Origin
United States

Dimensions

Diameter
6 in
Width
1/4 in
Mounting Size
1/2 in
Face Width
1/4 in
Arbor Hole Size
1/2 in
Connector Type - Size - QC
Unthreaded Hole - 1/2 in
Overall Diameter
6 in
Connection Size & Type
1/2 in Arbor Hole
Wheel Diameter x Face Width
6 in Dia x 1/4 in W
Connector Size
1/2 in

Details

Style
Blending
Abrasive Material
Ceramic
Density
Hard (7)
Grade
Extra Coarse
Series
RC-UW
Color
Red
Item
Unitized Wheel
Max. RPM
7,500 RPM
Density Rating
Hard (7)
Connector Type
Unthreaded Hole
Resistance Properties
Load
Maximum Operating Speed
7,500 RPM
Abrasive Type
Non-Woven
Connection Type
Arbor Hole
Wheel Density
Hard

Description

Unitized Wheel, Abrasive Material Ceramic, Density Rating Hard (7), Grade Extra Coarse, Series RC-UW, Face Width 1/4 in, Maximum Operating Speed 7,500 RPM, Overall Diameter 6 in, Connector Size 1/2 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Red, Resistance Properties Load

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.