This item is Discontinued.

Scotch-Brite Unitized Wheel, Blending, RC-UW, 6" dia. 7000046298

Unitized Wheel, Blending, RC-UW, 6" dia. (Discontinued)

  • Mfr # 7000046298
  • Zoro # G1190653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000046298
Zoro #
G1190653
UPC #
00051115667411
Country of Origin
United States

Dimensions

Diameter
6 in
Width
1 in
Mounting Size
1 in
Overall Diameter
6 in
Connector Size
1 in
Face Width
1 in
Connector Type - Size - QC
Unthreaded Hole - 1 in
Connection Size & Type
1 in Arbor Hole
Arbor Hole Size
1 in
Wheel Diameter x Face Width
6 in Dia x 1 in W

Details

Style
Blending
Abrasive Material
Ceramic
Density
Hard (7)
Grade
Extra Coarse
Series
RC-UW
Item
Unitized Wheel
Color
Red
Max. RPM
7,500 RPM
Connection Type
Arbor Hole
Wheel Density
Hard
Abrasive Type
Non-Woven
Connector Type
Unthreaded Hole
Maximum Operating Speed
7,500 RPM
Resistance Properties
Load
Density Rating
Hard (7)

Description

Unitized Wheel, Abrasive Material Ceramic, Density Rating Hard (7), Grade Extra Coarse, Series RC-UW, Face Width 1 in, Maximum Operating Speed 7,500 RPM, Overall Diameter 6 in, Connector Size 1 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Red, Resistance Properties Load

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.