Zoro Homepage

Carton Sealing Tape, 2.1 mil, Clear, PK6

  • Mfr # 371+

  • Zoro # G3162585


product price: $157.99
/pk 6, $26.33/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Synthetic Rubber
Tape Thickness
2.1 mil
Tape Width
48 mm
Tape Length
914 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371+
Zoro #
G3162585
UPC #
00638060121962
Country of Origin
United States

Dimensions

Tape Thickness
2.1 mil
Tape Width
48 mm
Tape Length
914 m
Tape Core Diameter
3 in
Metric Tape Width
48 mm
Imperial Tape Width
2 in
Metric Tape Length
914 m
Imperial Tape Length
1,000 yd
Tape Roll Diameter
12.88 in

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Synthetic Rubber
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
42 oz/in
Tape Application
Machine
Min. Tape Performance Temp.
35 Degrees F
Tape Elongation
160 %
Tape Tensile Strength
22 lb/in
Series
371+
Tape Strength Rating
Light Duty
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Clear, Tape Adhesive Hot Melt Synthetic Rubber, Tape Application Machine, Tape Strength Rating Light Duty, Tape Tensile Strength 22 lb/in, Tape Thickness 2.1 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 2 in, Metric Tape Length 914 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Carton Sealing Tape, Message Not Applicable, Series 371+, Tape Adhesive Strength 42 oz/in, Tape Backing Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.