Zoro Homepage

Carton Sealing Tape, 3.1 mil, Clear

  • Mfr # 375+

  • Zoro # G3161830


product price: $24.45
/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Synthetic Rubber
Tape Thickness
3.1 mil
Tape Width
72 mm
Tape Length
50 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375+
Zoro #
G3161830
UPC #
00638060533444
Country of Origin
United States

Dimensions

Tape Thickness
3.1 mil
Tape Width
72 mm
Tape Length
50 m
Tape Core Diameter
3 in
Imperial Tape Length
55 yd
Metric Tape Width
72 mm
Imperial Tape Width
3 in
Metric Tape Length
50 m
Tape Roll Diameter
4.04 in

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Synthetic Rubber
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
55 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
35 Degrees F
Series
375+
Tape Elongation
160 %
Tape Tensile Strength
35 lb/in
Tape Strength Rating
Standard Duty
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Clear, Tape Adhesive Hot Melt Synthetic Rubber, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 35 lb/in, Tape Thickness 3.1 mil, Imperial Tape Length 55 yd, Imperial Tape Width 3 in, Metric Tape Length 50 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Carton Sealing Tape, Message Not Applicable, Series 375+, Tape Adhesive Strength 55 oz/in, Tape Backing Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.