Shop SCOTCH
See all product information
Carton Sealing Tape Dispenser, 2"
Mfr # TD3MH180
Zoro # G4925098
product price:Â $96.55
/eaKey Features
Color
Gray, Tan
Material
Metal, Plastic
Features
(1) Dispenser Included; One-Hand, Pistol-Grip Design Allows for Easy Application
Basic Power Source
Manual
For Use With
Packaging Tape
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TD3MH180
Zoro #
G4925098
UPC #
021200190087
Country of Origin
United States
Dimensions
For Maximum Tape Width
2 in
Details
Item
Handheld Tape Dispenser
Color
Gray, Tan
Material
Metal, Plastic
Features
(1) Dispenser Included; One-Hand, Pistol-Grip Design Allows for Easy Application
Basic Power Source
Manual
For Use With
Packaging Tape
Manufacturer Model No
TD3MH180
Description
Carton Sealing Tape Dispenser,2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.