Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carton Tape, Polyester, Clr, 48mmx50m, PK36

  • Mfr # 351

  • Zoro # G7594151


product price: $1,408.99
/pk 36, $39.14/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
3.4 mil
Tape Width
48 mm
Tape Length
50 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351
Zoro #
G7594151
UPC #
021200723186
Country of Origin
United States

Dimensions

Tape Thickness
3.4 mil
Tape Width
48 mm
Tape Length
50 m
Tape Core Diameter
3 in
Thickness
3.40 mil
Length
50m
Width
48mm
Imperial Tape Width
2 in
Metric Tape Length
50 m
Tape Roll Diameter
4.04 in
Imperial Tape Length
55 yd
Metric Tape Width
48 mm

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
78 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
35 Degrees F
Adhesive
Hot Melt Resin
Standards
ISO 9001, ASTM D3652, ASTM D3654, ASTM D3330, ASTM D3759
Tape Tensile Strength
67 lb/in
Series
351
Tensile Strength
67 lb./in.
Shape
Continuous Roll
Color
Clear
Legend
No legend
Adhesion Strength
78 oz./in.
Material
Polyester
Tape Elongation
130 %
Tape Strength Rating
Heavy Duty
Shelf Life
18 mo
Package Configuration
Case
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Clear, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Heavy Duty, Tape Tensile Strength 67 lb/in, Tape Thickness 3.4 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Carton Sealing Tape, Message Not Applicable, Package Configuration Case, Series 351, Shelf Life 18 mo, ISO 9001, ASTM D3652, ASTM D3654, ASTM D3330, ASTM D3759

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.