Color Coding Tape, 66 ft L x 3/4 in W, 7 mil Thick, PVC, rubber Adhesive, Brown

  • Mfr # 7000031580

  • Zoro # G616314789


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Tape Thickness
7 mil
Tape Color
Brown
Tape Tensile Strength
90.0 lb/in
Color
Brown
Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000031580
Zoro #
G616314789
UPC #
54007108856
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Width
0.75 in

Details

Tape Color
Brown
Tape Tensile Strength
90.0 lb/in
Color
Brown

Description

Scotch premium grade electrical tape 66 ft L, 3/4 in W, 7 mm thickness, PVC, brown, rubber adhesive, 20 in-oz adhesion strength, 600 VAC, 1250 v/mil dielectric strength, 17 in-lb tensile strength, 220 DegF maximum operating, 32 DegF minimum operating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.