Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Scotch Double Sided Tape, 1/2 x 900 in. 66512900

Double Sided Tape, 1/2 x 900 in. (Discontinued)

  • Mfr # 66512900
  • Zoro # G4071886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66512900
Zoro #
G4071886
UPC #
021200171031
Country of Origin
United States

Dimensions

Tape Thickness
3 mil
Tape Width
1/2 in
Tape Length
75 ft
Tape Core Diameter
1 in
Thickness
3.5 mil
Length
900"
Width
1/2"
Imperial Tape Width
1/2 in
Metric Tape Length
22.9 m
Metric Tape Width
12.7 mm
Imperial Tape Length
75 ft
Size
0.5" x 75 ft

Details

Item
Double-Sided Office Tape
Tape Backing Material
UPVC
Tape Color
Transparent
Adhesion Strength
25 oz./in.
Shape
Continuous Roll
Performance Temp.
70 Degrees to 100 Degrees F
Color
Clear
Tensile Strength
Not Specified
Series
665
Tape Tensile Strength
Not Rated
Retroreflective Grade
Light-Duty
Tape Adhesive Format
Double-Sided
Minimum Tape Performance Temperature
Not Rated
Adhesive Properties
Permanent Adhesive
Included Dispenser
No Dispenser
Tape Brand
3M(TM)
Tape Adhesive Material
Acrylic
Sub-Brand
Scotch(TM)
Acid Free
No
Maximum Tape Performance Temperature
Not Rated
Product Form
Continuous Roll

Description

Double-Sided Office Tape, Double-Sided, 3M(TM), 665, 75 ft, 1/2 in, UPVC, 3 mil, Tape Adhesive Material Acrylic, Included Dispenser No Dispenser, Tape Core Diameter 1 in, Acid Free No, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.