Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Sided Tape, Permanent, 1/2x450 in.

  • Mfr # 137

  • Zoro # G4072656


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Tape Thickness
3.5 mil
Tape Width
1/2 in
Tape Length
37.5 ft
Tape Color
Transparent
Tape Core Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137
Zoro #
G4072656
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
3.5 mil
Tape Width
1/2 in
Tape Length
37.5 ft
Tape Core Diameter
1 in
Width
1/2"
Length
450"
Metric Width
12.7 mm
Imperial Tape Width
1/2 in
Metric Tape Length
11.43 m
Imperial Tape Length
12 1/2 yd
Size
0.5" x 37.5 ft
Roll Width
1/2 in

Details

Item
Film Tape
Tape Color
Transparent
Shape
Continuous Roll
Tensile Strength
Not Specified
Color
Transparent
Includes
(1) Handheld Roll-On Dispenser
Tape Tensile Strength
Not Rated
Series
137
Tape Brand
3M(TM)
Adhesion to Steel
Not Rated
Liner Included
No Liner
Surface Compatibility
Acrylic, Concrete, Metal, Polycarbonate, Polyethylene (PE), Polypropylene (PP), Stone
Product Form
Continuous Roll
Minimum Tape Performance Temperature
Not Rated
Tape Sub-Type
Double-Sided General Purpose Film Tape
Common Industry
General Maintenance and Repair
Tape Adhesive Format
Double-Sided
Temperature Range
Not Rated
Maximum Tape Performance Temperature
Not Rated
Environment
Indoor
Sub-Brand
Scotch
Tape Backing Construction
Film
Brand and Series
3M Scotch 137
Tape Type
Bonding Tape
Tape Adhesive Material
Acrylic
Retroreflective Grade
Light-Duty
Finish
Gloss
Dispenser Included
Yes

Description

Put together sales presentations and reports the easy way with Scotch® Double-Sided Permanent Tape. Coated with permanent adhesive on both sides, it's a great no-mess alternative to glue for light-duty attaching and mounting tasks, making it ideal for presentations, reports, science projects, classroom presentations and art projects. Photo-safe for scrapbooking, photo mounting and other craft projects. Handy, compact dispenser for quick and easy, portable use. Liner-free and long-aging-won't dry out or yellow.


  • The easy way to put together sales presentations and reports; great for science projects, classroom presentations and art projects.
  • Great for science projects, classroom presentations and art projects.
  • Photo-safe for scrapbooking, photo mounting and other craft projects.
  • Coated with permanent adhesive on both sides.
  • A no-mess alternative to glue for light-duty attaching and mounting tasks.
  • Comes in handy dispenser for quick and easy, portable use.
  • Long-aging, won't dry out or yellow.
  • Liner-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.