Shop PARTNERS BRAND

Kraft Paper Roll, 60 lb, 20" x 600', Kraft, 1 Roll

  • Mfr # KP2060

  • Zoro # G5720270


product price:  $62.89
/ea

Key Features

Basis Weight
20.16 lb
Color
Brown
Roll Length
600 ft
Material
Kraft Paper
Packing Paper Type
Kraft Paper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KP2060
Zoro #
G5720270
UPC #
735153054227
Country of Origin
United States

Dimensions

Roll Length
600 ft
Roll Width
20 in

Details

Item
Kraft Paper Rolls
Basis Weight
20.16 lb
Color
Brown
Material
Kraft Paper
Packing Paper Type
Kraft Paper
Packing Paper Form
Roll
Roll Weight
20 lb

Description

Kraft Paper Roll,60#,20x600 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.