Double Sided Tape, Removable, 3/4 x 400in
- Mfr # 667
- Zoro # G4071825
product price:Â
$
6.45
/ea
Sold in multiples of 2 for
$12.90
Key Features
Tape Color
Clear
Tape Core Diameter
1 in
Color
Transparent
Shape
Continuous Roll
Thickness
2.4 mil, 3 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 667
- Zoro #
- G4071825
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Core Diameter
- 1 in
- Thickness
- 2.4 mil, 3 mil
- Width
- 0.75 in
- Length
- 400 in
- Imperial Tape Length
- 11 yd
- Size
- 0.75" x 33.33 ft
- Roll Width
- 3/4 in
Description
Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M Scotch 667, Imperial Tape Length 11 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 11 yd, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Temperature Range Not Rated, Series 667, Tape Type Bonding Tape, Tape Sub-Type Double-Sided General Purpose Film Tape, Environment Indoor, Adhesion to Steel Not Rated, Tape Shape Not Applicable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.