Shop SCOTCH

Economy Carton Sealing Tape Dispenser

  • Mfr # TD3MH320

  • Zoro # G6254921


product price:  $49.79
/ea

Key Features

Material
Plastic
Features
Hand Control for Tighter, More Precise Seals; Strength and Durability
For Use With
Packaging Tape
Basic Power Source
Manual
Manufacturer Model No
TD3MH320
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TD3MH320
Zoro #
G6254921
UPC #
841436003025
Country of Origin
United States

Dimensions

For Maximum Tape Width
2 in

Details

Item
Tape Dispenser
Material
Plastic
Features
Hand Control for Tighter, More Precise Seals; Strength and Durability
For Use With
Packaging Tape
Basic Power Source
Manual
Manufacturer Model No
TD3MH320
Color
Gray

Description

Economy Carton Sealing Tape Dispenser

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.