Expressions Glitter Tape, .59" x 196", Hot Pink, 2PK
- Mfr # C514-PNK
- Zoro # G123724262
product price:Â
$
15.19
/pk of 2, $7.60/ea
Key Features
Gauge Case Material
Paper, Synthetic Acrylic
Color
Hot Pink
Includes
2 Rolls
Size
0.59 in x 196 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C514-PNK
- Zoro #
- G123724262
- UPC #
- 194629163601
- Country of Origin
- China
Dimensions
- Size
- 0.59 in x 196 in
Details
- Gauge Case Material
- Paper, Synthetic Acrylic
- Color
- Hot Pink
- Includes
- 2 Rolls
Description
Scotch Expressions Glitter Tapes add instant sparkle and personality to any project, making them perfect for gift wrapping, journaling, crafting, and creative organization. Available in vibrant, shimmering colors, these glitter tapes stick to a variety of surfaces without the mess-glitter stays put, leaving your hands and workspace clean. Whether decorating a planner, sealing a handmade card, or adding flair to a DIY project, this tape tears easily by hand and is initially repositionable, giving you creative freedom with low pressure. From thoughtful gifts to last-minute crafts, Scotch Expressions Glitter Tape brings fun, style, and shine to every detail. Sold as a pack of 2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.