This item is Discontinued.

Scotch Expressions Washi Tape, 1.25" Core, 0.59" x 32.75 ft, Orange C314-ORG

Expressions Washi Tape, 1.25" Core, 0.59" x 32.75 ft, Orange (Discontinued)

  • Mfr # C314-ORG
  • Zoro # G103475269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C314-ORG
Zoro #
G103475269
UPC #
51141963945
Country of Origin
China

Dimensions

Width
0.59"
Length
32.75 ft
Size
0.59" x 32.75 ft
Thickness
0.09 mil

Details

Tensile Strength
18 lb/in
Color
Orange
Material
Crepe Paper
Weight
0.05 lbs

Description

Scotch® Expressions Washi Tape comes in a variety of colors, so you can decorate and personalize your projects. Add a unique touch to home decor or a fresh accent to a simple vase. There's no end to the creative ways you can use Scotch® Expressions Washi Tape! It's initially repositionable on most surfaces, tears cleanly and accepts marks from pens, pencils and markers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.