Shop SCOTCH
See all product information
Create Account
Filament Tape, 1 in W x 60 yd L, 12 PK
- Mfr # T91589712PK
- Zoro # G224479276
product price:Â
$
180.99
/pk of 12, $15.08/ea
Free Shipping & Returns
Key Features
Length
60 yd
Width
1 in
Tape Color
Clear
Tape Width
1 in
Thickness
6.0 Mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T91589712PK
- Zoro #
- G224479276
- UPC #
- 841436082723
- Country of Origin
- United States
- Item
- Filament Tape
- Tape Color
- Clear
Dimensions
- Length
- 60 yd
- Width
- 1 in
- Tape Width
- 1 in
- Thickness
- 6.0 Mil
- Tape Core Diameter
- 3 in
- Tape Length
- 60 yds
Description
1in x 60 yds. (12 Pack) 3M 897 Strapping Tape. This tape provides good holding with a minimal amount of tape. Features the Scotchpro polypropylene backing._x000D_ Synthetic rubber adhesive sticks firmly to most surfaces._x000D_ Excellent moisture, abrasion and scuff resistance._x000D_ 6.0 Mil._x000D_ Clear polypropylene backing reinforced with glass yarn filaments with a synthetic rubber adhesive._x000D_ Data Sheet_x000D_ Filament Tape Dispensers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.