
Fine Line Tape 218, Green, 1.5 in x 60 yd, 5 mil, PK24
Mfr # 218
Zoro # G3976347
product price:Â $1,391.99
/pk 24, $58.00/ea
Free Shipping & Returns
Key Features
Tape Thickness
5.0 mil
Material
Polypropylene
Tape Adhesive
Natural Rubber
Tape Length
60 yd
Tape Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218
Zoro #
G3976347
UPC #
00021200612640
Country of Origin
United States
Dimensions
Tape Thickness
5.0 mil
Tape Length
60 yd
Details
Item
FneLneTpe218Green,1-1/2nx60yd5.,PK24
Material
Polypropylene
Tape Adhesive
Natural Rubber
Tape Color
Green
Description
FneLneTpe218Green,1-1/2nx60yd5.,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.