Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FlmentTpe890MSRCler, 24mmx55m, PK36

  • Mfr # 890MSR

  • Zoro # G3958390


product price: $1,286.99
/pk 36, $35.75/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Thickness
8 mil
Tape Color
Clear
Min. Tape Performance Temp.
35 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890MSR
Zoro #
G3958390
UPC #
00051125740593
Country of Origin
Canada

Dimensions

Tape Thickness
8 mil
Length
55m
Width
24mm
Thickness
8 mil
Imperial Tape Width
1 in
Imperial Tape Length
180 ft
Metric Tape Width
24 mm
Tape Roll Diameter
5.45 in
Metric Tape Length
55 m

Details

Item
Strapping Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Color
Clear
Min. Tape Performance Temp.
35 Degrees F
Tape Tensile Strength
680 lb/in
Series
890MSR
Material
Pressure Sensitive Modified Synthetic Rubber Resin Adhesive
Adhesion Strength
80 oz./in.
Tensile Strength
600 lb./in.
Color
Clear
Performance Temp.
40 Degrees to 80 Degrees F
Tape Application
Hand
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Clear, Tape Adhesive Rubber, Tape Application Hand, Tape Tensile Strength 680 lb/in, Tape Thickness 8 mil, Imperial Tape Length 180 ft, Imperial Tape Width 1 in, Metric Tape Length 55 m, Metric Tape Width 24 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Strapping Tape, Message Not Applicable, Series 890MSR, Tape Adhesive Strength Not Applicable, Tape Backing Material Polypropylene, Tape Roll Diameter 5.45 in, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.