Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, Clear, 72 yd, PK24

  • Mfr # 681

  • Zoro # G006155640


product price: $1,433.99
/pk 24, $59.75/ea
Free Shipping & Returns

Key Features

Tape Backing Material
UPVC
Tape Adhesive
Rubber
Tape Thickness
1.5 mil
Tape Color
Clear
Tape Core Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
681
Zoro #
G006155640
UPC #
00021200043376
Country of Origin
United States

Dimensions

Tape Thickness
1.5 mil
Tape Core Diameter
3 in
Metric Tape Width
25.4 mm
Imperial Tape Width
2 in
Metric Tape Length
66 m
Imperial Tape Length
72 yd

Details

Item
Single-Sided Office Tape
Tape Backing Material
UPVC
Tape Adhesive
Rubber
Tape Color
Clear
Tape Tensile Strength
438 N/mm
Sub-Brand
Scotch(TM)
Adhesion to Steel
44 N/mm
Product Form
Continuous Roll
Tape Brand
3M(TM)
Tape Elongation
35 %
Tape Properties
High Performance
Elongation
35 %
Adhesive Properties
Clean Removal
Tape Backing Construction
Film
Series
681
Standards
ISO 9001
Tape Adhesive Material
Natural Rubber
Tape Adhesive Format
Single-Sided
Included Dispenser
No Dispenser
Package Configuration
Roll

Description

Clear, Tape Adhesive Rubber, Tape Tensile Strength 438 N/mm, Tape Thickness 1.5 mil, Imperial Tape Length 72 yd, Imperial Tape Width 2 in, Metric Tape Length 66 m, Metric Tape Width 25.4 mm, Single-Sided Office Tape, Package Configuration Roll, Series 681, ISO 9001, Tape Backing Material UPVC, Tape Core Diameter 3 in, Tape Elongation 35 Percent, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.