Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FneLneTp218Grn, 3/16nx60yd5.0ml, PK12

  • Mfr # 218

  • Zoro # G4002061


product price: $260.99
/pk 12, $21.75/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Natural Rubber
Tape Length
60 yd
Tape Thickness
5.0 mil
Material
Polypropylene
Tape Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218
Zoro #
G4002061
UPC #
00021200063077
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Thickness
5.0 mil

Details

Item
FneLneTp218Grn,3/16nx60yd5.0ml,PK12
Tape Adhesive
Natural Rubber
Material
Polypropylene
Tape Color
Green

Description

FneLneTp218Grn,3/16nx60yd5.0ml,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.