1in x 60 yds. 3M General Purpose Masking Tape 234, 36PK
- Mfr # T935234
- Zoro # G924479255
product price:Â
$
923.99
/pk of 36, $25.67/ea
Free Shipping & Returns
Key Features
Tape Length
60 yds
Tape Core Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T935234
- Zoro #
- G924479255
- UPC #
- 00021200029820
- Country of Origin
- United States
- Item
- Tape
- Tape Color
- Tan
Dimensions
- Tape Length
- 60 yds
- Tape Core Diameter
- 3 in
- Tape Width
- 1 in
Description
1in x 60 yds. 3M 234 Masking Tape. General purpose masking tape designed to be used in medium temperature bake operations. Smooth backing is treated with a heat, moisture and solvent resistant saturant._x000D_ Adheres well to powder coated and stainless steel surfaces._x000D_ Provides good paint lines._x000D_ Withstands temperatures up to 250 Degrees F. for 30 minutes._x000D_ Crepe paper backing with a rubber adhesive._x000D_ Data Sheet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.