
General Purpose Packaging Tape with Dispenser, 3" Core, 1.88" x 54.6 yd, Clear
Mfr # 3350-RD-36GC
Zoro # G123332276
product price:Â $6.99
/eaKey Features
Tape Thickness
2.2 mil
Tape Width
1.88 in
Tape Length
54.6 yd
Tape Color
Clear
Tape Core Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3350-RD-36GC
Zoro #
G123332276
UPC #
51141914473
Country of Origin
United States
Dimensions
Tape Thickness
2.2 mil
Tape Width
1.88 in
Tape Length
54.6 yd
Tape Core Diameter
3 in
Details
Item
Packaging Tape
Tape Color
Clear
Includes
Dispenser
Description
When the package you ship leaves your hands-it may get stacked, thrown and dropped. Make sure it's secure with this durable packaging tape. It was made for your lighter weight boxes and for general use around the house and office. When the tape goes on, it stays on-so your boxes stay closed as they travel across town or around the world. Its unique hot melt adhesive seals your lighter packages for their journey. The included refillable dispenser has fall back tabs to ensure the tape won't fall back on the roll.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.