This item is Discontinued.

Scotch Greener Grade Packaging Tape, PK6 3750G6

Greener Grade Packaging Tape, PK6 (Discontinued)

  • Mfr # 3750G6
  • Zoro # G4072279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3750G6
Zoro #
G4072279
UPC #
051141945767
Country of Origin
United States

Dimensions

Tape Thickness
3.1 mil
Tape Width
1.88 in
Tape Length
49.2 yds
Tape Core Diameter
3 in
Length
49.2 yd.
Thickness
3.1 mil
Width
1-7/8"
Size
1.88" x 49.2 yds

Details

Item
Acrylic Packing Tape
Tape Backing Material
Plastic
Tape Color
Clear
Tensile Strength
Not Specified
Material
Hot Melt (Adhesive)
Shape
Continuous Roll
Standards
Meets U.S. Postal Regulations
Retroreflective Grade
Heavy-Duty
Adhesive Material
Hot Melt Synthetic Rubber
Finish
Gloss

Description

Protect what you ship and feel good about it too with Scotch® Commercial Grade Greener Shipping Packaging Tape. This tough tape stands up to all the bumps your packages go through. It's also made from recycled materials. Designed for industrial performance, it holds up to 30 lbs per inch (tensile strength) and keeps what's inside the box sealed securely. Instead of layers of tape, you need only one strip at a time to keep boxes closed tighteven those made of hard to stick, 100% recycled materials. Go with the packing tape that gives you Commercial Grade strength.


  • Made from recycled materials.
  • Strong, durable, solvent-free hot melt adhesiveseals and protects.
  • For tough, industrial use.
  • Delivers the same trusted performance as Scotch® 3750 Commercial Grade Packaging Tape over a wide range of environments and applications.
  • Tape resists splitting and assures reliable closures.
  • Strong backing film stops slivering, resists splitting and tearing.
  • 3.1 mil thickness assures holding strength of 30 lbs of weight per inch (tensile strength).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.