Greener Masking Tape 2050, 3in Core, 0.94in x 60 yds, Beige

  • Mfr # 205024A

  • Zoro # G815509610


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Tape Length
60 yds
Tape Backing Material
Crepe Paper
Tape Color
Beige
Tape Thickness
6 mil
Tape Core Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205024A
Zoro #
G815509610
UPC #
-
Country of Origin
Canada

Dimensions

Tape Length
60 yds
Tape Thickness
6 mil
Tape Core Diameter
3 in
Tape Width
0.94 in

Details

Tape Backing Material
Crepe Paper
Tape Color
Beige
Tape Adhesive Strength
24-lb/in
Item
Masking Tape

Description

Doubling as a premium painter's tape, this natural-crepe tape's thicker backing delivers excellent versatility. Medium-high adhesion makes it ideal for wood, metal and plaster. For best results, remove within five days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.