This item is Discontinued.

Scotch Greener Transparent Tape, 3/4x900in, PK12 61212P

Greener Transparent Tape, 3/4x900in, PK12 (Discontinued)

  • Mfr # 61212P
  • Zoro # G4071956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61212P
Zoro #
G4071956
UPC #
051141929620
Country of Origin
United States

Dimensions

Tape Width
0.75"
Tape Length
75 ft
Tape Core Diameter
1"
Length
75 ft
Width
0.75"
Size
0.75" x 75 ft

Details

Item
Greener Transparent Tape,3/4x900in,PK12
Tape Backing Material
Plastic
Material
Plastic
Color
Transparent
Finish
Gloss
Weight
1.03 lbs

Description

Greener Transparent Tape,3/4x900in,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.