Shop All Packing Tape Dispensers
Scotch
Handheld Tape Dispenser Kit, 2 In., PK4
Mfr # PSD2
Zoro # G2764456
product price: $62.15
/pk 4, $15.54/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 2 in
- Construction Plastic
- Color Clear
- For Use With Self Adhesive Tapes
- Width 2 in
Product Information
- Brand Scotch
- MFR # PSD2
- Zoro # G2764456
- UPC # 00051115710506
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 2 in |
Width | 2 in |
Length | 2 in |
Height | 6 5/8 in |
For Tape Core Diameter | 3 in |
For Maximum Tape Width | 1 7/8 in |
Metric Tape Length | 50 m |
Imperial Tape Length | 55 yd |
Imperial Tape Width | 2 in |
Metric Tape Width | 38 mm |
Details
Description
Clear, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Thickness 3.1 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 38 mm, Handheld Tape Dispenser, U.S. Postal Regulations for Width and Strength, Tape Adhesive Strength 55 oz/in, Imperial Tape WxL 2 in x 55 yd, Metric Tape WxL 38 mm x 50 m, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL Black Toner Cartridge 1.5K YLD HF44N, 3317335 (YK1PM)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Pink PK12 (UNV08855)
- HANDY ART Metallic Tempera Paint, 16 oz., Gold, PK3 (231-162)
- GREAT PAPERS Certificate Gold Foil Westminster, PK15 (963024)
- SCOTCH Handheld Tape Dispenser, Pistol, 5-5/8 in. (H12)
- SCOTCH Handheld Tape Dispenser, 2 In. (H190)
- SCOTCH Tape Dispenser, Tan, 2 in. W (P52)
- SCOTCH ScotchBlue Tape & Paper Dispenser (M1000-SB)
- SCOTCH Handheld Tape Dispenser Kit, 2 In. (PSD1)
- SCOTCH Carton Sealing Tape Dispenser, Pstl, 2 in. (HR80)
- BETTER PACKAGES Electric Gummed Tape Dispenser, 3in. Tape (BP500)
- Scotch Packing Tape & Dispensers