
Heavy-Duty Packaging Tape with 2 Dispensers, 3"Core, 1.88" x 54.6 yds, Clear, 4PK
Mfr # 3850-4-2RD
Zoro # G923332049
product price:Â $37.85
/pk 4, $9.46/eaKey Features
Adhesive Material
Hot Melt Synthetic Rubber
Includes
(4) Tape Rolls, (2) Dispensers
Tape Width
1.88 in
Tape Core Diameter
3 in
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3850-4-2RD
Zoro #
G923332049
UPC #
638060267028
Country of Origin
United States
Dimensions
Tape Width
1.88 in
Tape Core Diameter
3 in
Tape Length
54.6 yd
Details
Adhesive Material
Hot Melt Synthetic Rubber
Includes
(4) Tape Rolls, (2) Dispensers
Tape Color
Clear
Item
Packaging Tape
Description
Now even the heaviest packages can withstand rough handling. Our Scotch Heavy-Duty Shipping Packaging Tape holds strong on all box types, including recycled boxes. It's even guaranteed to stay sealed. The strong, tough, solvent-free hot melt adhesive locks in your heavy-duty contents and locks out everything else. This tape resists splitting and tearing and the included dispenser includes fall-back tabs to help ensure the tape doesn't fall back on the roll. You don't need layers of tape to get the job done-just one strip at a time-so you save time. Your heavy packages can bear the weight and stay sealed through it all with Scotch Heavy-Duty packaging tape.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.