
Laminating Pouches, 3 mil, 8.9 x 11.4, Clear, 20PK (Discontinued)
- Mfr # 7100233554
- Zoro # G810435020
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100233554
Zoro #
G810435020
UPC #
638060857755
Country of Origin
China
Dimensions
Length
11.4 in
Width
8.9 in
Thickness
3 mil
Maximum Document Size
8.5 in x 11 in
Details
Laminator Supply Format
Thermal Lamination
Supply Format
Pouch
Description
Scotch Laminating Pouches protect documents you handle frequently. They are for use with thermal laminators and create a permanent seal for long-term protection. Pouches are clear to let important information show through. Try other quality products from Scotch Brand for all your needs in the home and office.
- Ideal for protecting items from damage.
- Delivers a clear, professional and photo-safe finish.
- Great for frequently used documents in the home, office or classroom.
- Protects and adds professionalism to business documents.
- Ultra clear finish to let important information show through.
- Safe for use with most household cleaners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.