
Magic Tape Cabinet Pack, 1in Core, 0.75in x 27.7 yds, Clear, 12PK
Mfr # 810K-12-CP
Zoro # G116009512
product price: $54.45
/pk 12, $4.54/eaKey Features
Tape Adhesive
Synthetic Acrylic
Tape Width
0.75 in
Tape Thickness
2.2 mil
Tape Length
27.7 yds
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
810K-12-CP
Zoro #
G116009512
UPC #
-
Country of Origin
United States
Dimensions
Tape Width
0.75 in
Tape Thickness
2.2 mil
Tape Length
27.7 yds
Tape Core Diameter
1 in
Details
Tape Adhesive
Synthetic Acrylic
Tape Color
Clear
Material
Matte Acetate
Item
Transparent Tape
Description
Scotch Magic Tape works as hard as you do to fix all the little imperfections at home, school and the office. The Scotch Brand's famous matte-finish invisible tape uses unique 3M adhesive technology to bond tightly with paper and disappear without a trace. Write on it with pencil, pen or marker-every word is loud and clear. Scotch Magic Tape: Always ready for big ideas and everyday mends.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.