This item is Discontinued.

Scotch Masking Tape, Blue, 48mm x 55m 2750

Masking Tape, Blue, 48mm x 55m (Discontinued)

  • Mfr # 2750
  • Zoro # G4610846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2750
Zoro #
G4610846
UPC #
051115662874
Country of Origin
Canada

Dimensions

Thickness
6.3 mil
Width
48mm
Length
55m
Dia.
5.28098"

Details

Item
Masking Tape
Shape
Continuous Roll
Material
Smooth Crepe Paper
Tensile Strength
27 lb./in.
Adhesion Strength
37 oz./in.
Standards
Meets ASTM D6123, D6123M-97
Performance Temp.
Up to 250 Degrees F
Color
Blue
Type
Masking
Adhesive
Rubber

Description

Masking Tape, Standards Meets ASTM D6123, D6123M-97

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.