This item is Discontinued.

Scotch Non-Stick Unboxing Scissors, 8 in. Long, 2.7 in. Cut Length, Straight Green/Black Handle 7100290441

Non-Stick Unboxing Scissors, 8 in. Long, 2.7 in. Cut Length, Straight Green/Black Handle (Discontinued)

  • Mfr # 7100290441
  • Zoro # G012922038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100290441
Zoro #
G012922038
UPC #
76308413828
Country of Origin
China

Dimensions

Overall Length
8 in
Length of Cut
2.7 in

Details

Blade Material
Silicone Non-Stick Coating; Stainless Steel
Handle Material
Polypropylene; Thermoplastic Rubber (TPR)
Tip Shape
Pointed
Left/Right Hand
Right
Handle Type
Straight
Handle Color
Green/Black
Cutting Tool Style
General Purpose
Adhesive-Resistant Blades
Yes

Description

Non-Stick Unboxing Scissors are ideal for opening any shipment that arrives at your door. High-quality, precision-sharpened blades maintain their edge for more than 100,000 cuts, while their non-stick, silicone coating resists adhesive build-up. Unique 2-in-1, scissors/box-cutter design—simply slide the pivot to convert from scissors to box-cutter and back. Soft, comfort-grip handle helps minimize fatigue, even when tackling a mountain of ecommerce packages. These scissors are an all-around pair that are equally useful at opening boxes, mailers and clam shells as they are at crafting, scrapbooking and school projects. No home or office should be without a pair of these all-purpose scissors.


  • Unique 2-in-1, scissors/box-cutter design with a secondary retractable blade.
  • High-quality, precision-sharpened blades maintain an edge for more than 100,000 cuts.
  • Non-stick, silicone coating resists adhesive build-up.
  • Soft, ergonomic, comfort-grip handle.
  • Equally useful at pack and ship tasks as they are at crafting and school projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.