Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P100, Bayonet, Size, Medium 1 Cartridges Included

  • Mfr # 65021H1-DC

  • Zoro # G306601946


product price: $36.19
/ea

Key Features

Mask Size
Medium
Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65021H1-DC
Zoro #
G306601946
UPC #
51141902777
Country of Origin
China

Dimensions

Mask Size
Medium

Details

Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges
Respirator Connection Type
Bayonet
Color
Multicolored
Number of Cartridges Included
1
NIOSH Rating
P100
Mask Headstrap Type
Adjustable

Description

3M Household Multi-purpose Respirator, used by DIYers for certain non-harmful sprays and vapors from pesticides, stains, varnishes coatings, sealants and odor reduction, provides at least 99.7% filtration efficiency against solid and liquid aerosols including oils. Featuring a balanced design for more comfort and sweptback cartridges for improved visibility, it is designed and constructed for both performance and comfort. Easy to use, comfortable and lightweight, the 3M Household Multi-purpose Respirator with Drop-down is a great choice in respiratory protection for the DIYer. Not recommended for professional applications.


  • • For workplace/occupational applications only
  • • For do-it-yourself/homeowner applications
  • • Balanced design for more comfort
  • • Sweptback cartridges for improved visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.