Packaging Tape, 38.2 yd L, 1.88 in W, Polypropylene Backing, Clear
- Mfr # 3850S-RD-12GC
- Zoro # G524229793
product price:Â
$
14.15
/ea
Key Features
Width
1.9 in
Length
38.2 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3850S-RD-12GC
- Zoro #
- G524229793
- UPC #
- 051131656659
- Country of Origin
- United States
Dimensions
- Width
- 1.9 in
- Length
- 38.2 yd
Description
TAPE PACK W/DSPNR 1. 88INX54YD. Specifications:. Application: For shipping, packaging, moving, storage, mailing. Our Scotch Heavy-duty shipping packaging tape holds strong on all box types, including 100% recycled boxes. It's even assured to stay sealed. The strong, tough, solvent-free hot melt adhesive locks in your heavy-duty contents and locks out everything else. You don't need layers of tape to get the job done -just one strip at a time, so you save time. Your heavy packages can bear the weight and stay sealed through it all with Scotch heavy-duty packaging tape.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.