Zoro Homepage

Packaging Tape, PK 6

  • Mfr # 145-6

  • Zoro # G315864783


product price: $16.59
/pk 6, $2.77/ea
Sold in multiples of 6 for $99.54

Key Features

Tape Core Diameter
1 1/2 in
Tape Application
Machine
Tape Color
Clear
Tape Adhesive
Synthetic Rubber Resin
Series
145-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145-6
Zoro #
G315864783
UPC #
00051141917115
Country of Origin
United States

Dimensions

Tape Core Diameter
1 1/2 in
Tape Thickness
2.6 mil
Imperial Tape Length
800 in
Metric Tape Length
20.3 m
Imperial Tape Width
1 7/8 in
Metric Tape Width
48 mm

Details

Tape Application
Machine
Tape Color
Clear
Tape Adhesive
Synthetic Rubber Resin
Series
145-6
Item
Packaging Tape with Dispenser
Package Configuration
Pack
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Packaging Tape, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.