Large Basket Box Bench Insert, 6PK
- Mfr # 94123
- Zoro # G322921646
original price:Â $10.45 , new price: $8.89 , 14 percent off
new price:Â
$
8.89
/pk of 6, $1.48/ea
Key Features
Overall Width
5.75 in
Height
5.5 in
Includes
6 Pack
Color
Kraft
Material
Paperboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 94123
- Zoro #
- G322921646
- UPC #
- 648206941231
- Country of Origin
- China
Dimensions
- Overall Width
- 5.75 in
- Height
- 5.5 in
- Overall Length
- 10 in
Details
- Item
- Basket Box Benches
- Includes
- 6 Pack
- Color
- Kraft
- Material
- Paperboard
Description
Large bench insert with brown kraft matte finish and with no back. All sides fold down and measures 10 L x 5 3/4 W x 5 1/2 H. The perfect support for heavy items used in a gift box and use less filler.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.