Shop All Painter's Tape
Scotch
Painters Masking Tape, 2in., Blue, PK3
Mfr # 209048EVP
Zoro # G4072540
product price: $33.59
/pk 3, $11.20/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crepe Paper
- Tensile Strength 27 lb/in
- Thickness 5 mil
- Width 1.88"
- Length 60 yds
Product Information
- Brand Scotch
- MFR # 209048EVP
- Zoro # G4072540
- UPC # 051141318882
- Country of Origin United States
- Category Painter's Tape
Dimensions
Width | 1.88" |
Length | 60 yds |
Size | 1.88" x 60 yds |
Details
Description
Painters Masking Tape,2in.,Blue,PK3, Number of Adhesive Sides 1, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 2" Green Masking Tape 24pk (2060)
- DUCK BRAND Electrical Tape, 0.75 inx 50yd, Black, PK3 (299004)
- HENKEL All Purpose Interior Construction Adhesive, White, 6 oz (2029846)
- ZORO SELECT Needle Kit, Reusable Blunt Probe 1/8 in NPT 2 in Length, Stainless Steel Silver (5FVA2)
- SCOTCH 1.88" x 60 Yds Blue ScotchBlue Original Multi-Surface Painter's Tape (2090-48NC)
- SCOTCH Painters Plastic Plus, 9 ft. x 400 ft. (MFB-9)
- SCOTCH PAINTERS TAPE 0.94""X60YD (2090-24NC)
- SCOTCH .94" x 60 Yds Blue ScotchBlue Sharp Lines Painter’s Tape (2093-24EC)
- SCOTCH PAINTERS TAPE 1.88""X60YD (2090-48NC)
- SCOTCH Painter's Tape, Multi Surface, 0.94"x60 Yds, 6/PK, Blue PK (MMM209024EP6)
- INTERTAPE 1.88" x 60 Yds ProMask Green 8-Day Painter's Masking Tape (5805)
- Scotch Masking & Painter's Tape