This item is Discontinued.

Scotch Painters Masking Tape, Blue, 48mm x 55m 2080-48A

Painters Masking Tape, Blue, 48mm x 55m (Discontinued)

  • Mfr # 2080-48A
  • Zoro # G5052101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080-48A
Zoro #
G5052101
UPC #
051131797505
Country of Origin
United States

Dimensions

Tape Length
55m
Tape Width
48mm
Tape Thickness
3.80 mil
Thickness
3.80 mil
Width
48mm
Length
55m
Dia.
4-3/10"

Details

Item
Painters Masking Tape
Tape Color
Blue
Shape
Continuous Roll
Material
Crepe Paper
Tensile Strength
19 lb./in.
Tape Adhesive
Acrylic
Series
2080
Rolls/Case
24
Tape Backing Material
Paper
Performance Temp.
200 Degrees F For 30 min.
Tape Shape
Continuous Roll
Color
Blue
Tape Adhesive Strength
12 oz/in
Tape Tensile Strength
19 lb/in
Max. Tape Performance Temp.
200 Degrees F
Adhesive
Acrylic
Adhesion Strength
12 oz./in.
Type
Painters

Description

Painters Masking Tape, Tape Backing Material Paper, Tape Adhesive Acrylic, Tape Thickness 3.80 mil, Tape Width 48mm, Tape Length 55m, Tape Shape Continuous Roll, Tape Color Blue, Max. Tape Performance Temp. 200 Degrees F, Tape Tensile Strength 19 lb/in, Tape Adhesive Strength 12 oz/in, Series 2080

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.