Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Permament Double Sided Tape 1/2''x250 In.

  • Mfr # 136

  • Zoro # G721882128


product price: $4.49
/ea

Key Features

Metric Tape Length
6.3 m
Imperial Tape Width
1/2 in
Metric Tape Width
12.7 mm
Imperial Tape Length
250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136
Zoro #
G721882128
UPC #
21200010323
Country of Origin
United States

Dimensions

Metric Tape Length
6.3 m
Imperial Tape Width
1/2 in
Metric Tape Width
12.7 mm
Imperial Tape Length
250 in

Description

For the light duty attaching you do for activities around the house get it done fast and get it done right without the drips clogs and air bubbles of glue. Scotch Double Sided Tape the neat clean strong and long lasting way to take care of school projects scrapbooks photo albums all those important presentations that need to come together. Scotch Double Sided Tape is easy to use and wont create a mess like the way glue does. It smoothly glides off the easy to use Scotch Tape dispenser (included) cuts cleanly and right where you want to cut so no waste. For a better way to present all the wonderful things in life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.