Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Scotch Permanent Glue Stick, 0.28 oz, Dries Clear, 18PK MMM600818

Permanent Glue Stick, 0.28 oz, Dries Clear, 18PK (Discontinued)

  • Mfr # MMM600818
  • Zoro # G516517389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM600818
Zoro #
G516517389
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
0.28 oz

Details

Container Type
Stick
Adhesive Color
Clear
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Item
Glue Sticks
Color
Clear
Materials Bonded
Cardboard, Fabric, Paper

Description

Youll reach for this multipurpose permanent glue stick over and over again-its an essential for your home or office. Bonds cardboard, fabrics and paper. Acid-free, photo-safe adhesive goes on clear and dries clear. Washable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.