Scotch

Scissors, 7", Red/Gray


product price: $2.89
/ea
Sold in multiples of 3 for $8.67

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 6"/7"/8"
  • Blade Material Stainless Steel
  • Handle Style Soft Comfort Grip
  • Handle Material Plastic
  • Tip Shape Pointed
See all product information

Product Information

  • Brand Scotch
  • MFR # 1427
  • Zoro # G4426585
  • UPC #
    051135208311
  • Country of Origin China
  • Category Scissors

Dimensions

Overall Length 6"/7"/8"
Cutting Length 3.38"

Details

Blade Material Stainless Steel
Handle Style Soft Comfort Grip
Handle Material Plastic
Tip Shape Pointed
Item Multi Purpose Scissor
Features Soft Comfort Grip Handle Designed for Left- or Right-Handed Use
Primary Application Multipurpose
Handle Color Gray/Red
Left/Right Hand For Left or Right Hand Use
Application General Purpose
Handle Type Straight

Description

Scissors,7 In.,Red/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.