This item is Discontinued.

Scotch Scotch 6126P Transparent Greener Tape  .75 in. x 900 in.   1 in. Core  6 Rolls 6126P

Scotch 6126P Transparent Greener Tape .75 in. x 900 in. 1 in. Core 6 Rolls (Discontinued)

  • Mfr # 6126P
  • Zoro # G104032287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6126P
Zoro #
G104032287
UPC #
51141930053
Country of Origin
United States

Dimensions

Tape Width
0.75
Tape Length
25 yd

Details

Tape Color
Clear

Description

Scotch Transparent Greener Tape is an even more environmentally-friendly version of the classic, glossy-finish transparent tape with the same great performance. By weight, product (tape and packaging combined) made from over 65% plant based or recycled materials. Tape made from over 53% plant based materials.
  • Scotch Transparent Greener Tape is a more environmentally-friendly version than the original transparent tape.
  • By weight, product (tape & packaging combined) made from over 65% recycled or plant-based materials
  • Ideal for multi-purpose sealing and label protection.
  • Clear when applied, doesn't yellow, instant adhesion, excellent holding power.
  • Great value for general purpose wrapping, sealing and mending.
  • Photo safe as determined in accordance with ISO Standard 18916.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.