Shop All Double Sided Foam Tapes
Scotch
Scotch® 665 Double Sided Tape (Permanent), 3.0 Mil, 1" x 36 yds., Transparent, 12/Case
Mfr # T9551665
Zoro # G6629570
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 1"
- Tape Length 36 yds
- Tape Color Transparent
- Number of Adhesive Sides 2
Product Information
- Brand Scotch
- MFR # T9551665
- Zoro # G6629570
- UPC # 21200073342
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1" |
Tape Length | 36 yds |
Details
Description
Tape,Double Sided,1x36 yd.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (2-20-467MP)
- 3M 3M-High Strength 90 Contact Spray Adhesive, 17.6-Ounces. (CA3M90-17.6)
- ROCKITE Anchoring Cement 1 lb (10001)
- RED HEAD Glue Stick, White, 0.28 oz (09899)
- SCOTCH 1.3" x 40' Black Scotch Outdoor Carpet Tape for Concrete Patio's/Decks (CT3010)
- SCOTCH 3M -Mount Double Sided 1 in. W X 55 in. L Mounting Tape White (214H)
- SCOTCH 3M -Mount Double Sided 1/2 in. W X 80 in. L Mounting Tape White (110H)
- SCOTCH 2-Sided Mounting Tape, Industrial Strength, 1" x 60", Clear/Red Liner (410P)
- SCOTCH 1/2 in. W X 2592 in. L Tape Transparent (600/6821)
- SCOTCH 0 Tape Mounting 1X400In (414H-LONG-DC)
- 3M 3M 4950 VHB Tape 0.75" x 5yd, White, 45 mil (4950)
- Scotch Foam Tape