This item is Discontinued.

Scotch Scotch MMMHDMB7961 0.312 x 12 in. x 100 ft. Perforated Cushion Wrap MMMHDMB7961

Scotch MMMHDMB7961 0.312 x 12 in. x 100 ft. Perforated Cushion Wrap (Discontinued)

  • Mfr # MMMHDMB7961
  • Zoro # G504015408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MMMHDMB7961
Zoro #
G504015408
UPC #
50638060662125
Country of Origin
United States

Description

Scotch Heavy-duty Cushion Wrap offers excellent bubble cushion protection for fragile and delicate items during mailing and storage. Recyclable polyethylene/nylon material is lightweight, neat, clean and does not scratch. Heavy-duty roll of 5/16" cushioned wrap is perforated every 12" for easy tearing. It comes in convenient dispensing box for easy application.

Features
  • Excellent cushion bubble protection for valuable and delicate items
  • Lightweight for more cost-effective mailing and transport
  • Perforated for easy tearing and custom lengths
  • Easy application with convenient dispensing box
Specifications
  • Wrap/Insulation Width: 12"
  • Wrap/Insulation Length: 100 ft
  • Bubble Size: 0.3"
  • Size: 0.312 x 12 in. x 100 ft.
  • Color: Clear
  • Assembly Required: No
  • Country of Origin: United States

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.