Shop All Packing Tapes
Scotch
Scotch(R) Shipping Packaging Tape 195
Mfr # 195
Zoro # G405929118
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Synthetic Rubber
- Tape Thickness 3.1 mil
- Tape Color Colorless
- Tape Adhesive Strength 60 oz/in
Product Information
- Brand Scotch
- MFR # 195
- Zoro # G405929118
- UPC # 638060856406
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Core Diameter | 1 1/2 in |
Imperial Tape Width | 1 22/25 in |
Tape Roll Diameter | 2.688 in |
Imperial Tape Length | 22 1/5 yd |
Metric Tape Width | 48 mm |
Metric Tape Length | 20.3 m |
Details
Description
Colorless, Tape Adhesive Synthetic Rubber, Tape Application Hand, Tape Strength Rating Heavy Duty, Tape Tensile Strength 46 lb/in, Tape Thickness 3.1 mil, Imperial Tape Length 22 1/5 yd, Imperial Tape Width 1 22/25 in, Metric Tape Length 20.3 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 120 Degrees F, Scotch(R) Shipping Packaging Tape 195, Message Box Lock, Package Configuration Roll, Series Not Applicable, Shelf Life Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP5)
- DECKER TAPE PRODUCTS Label, DL3591, HARDWARE ENCLOSED, 2" X 3" (DL3591)
- SPARCO Paper, Copy, 20#, 8.5X11, Blue Pk (SPR05121)
- NIFTY PRODUCTS Stretch Film, 18"x1500ft., Clear, PK4 (F18SF3)
- SCOTCH Scotch(R) Shipping Packaging Tape, PK2 (3950-21RD-6WC)
- SCOTCH Scotch(R) Shipping Packaging Tape, PK6 (3950-6)
- SCOTCH Carton Sealing Tape, Clear, 2-53/64in, PK24 (371)
- SCOTCH Packing Tape, 1-7/8"x109.3 Yds., 3" Core, 6/PK, Clear 6PK (MMM3350L6)
- SCOTCH Carton Sealing Tape, Clear, 48mm x 100m (373)
- SCOTCH Packaging Tape, 0.15m L, 50.8mm W, PK40 (3750P)
- ZORO SELECT Bag Sealing Tape, PVC, Red, 3/8In x 180 Yd (9LHM5)
- Scotch Packing Tape & Dispensers