Steel Gray Masking Paper, 06506, 6 in x 1000 ft, 6 per case

  • Mfr # 60455035463

  • Zoro # G5776689


product price:  $51.15
/ea
Sold in multiples of 6 for $306.90

Key Features

Number of Adhesive Sides
1
Tape Color
Steel Gray
Material
Paper
Tape Thickness
2.756 mil
Tape Width
6.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60455035463
Zoro #
G5776689
UPC #
021200065064
Country of Origin
United States

Dimensions

Tape Thickness
2.756 mil
Tape Width
6.0 in

Details

Item
Masking Tape
Number of Adhesive Sides
1
Tape Color
Steel Gray
Material
Paper

Description

Masking Tape, Number of Adhesive Sides 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.