Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Gry Mask Paper, 06518, 18x1000ft, PK2

  • Mfr # 06518

  • Zoro # G0487518


product price: $324.99
/pk 2, $162.50/ea
Free Shipping & Returns

Key Features

Paper Weight
30 lb
Features
Leakproof
Standards
ASTM D3652, ASTM D3759
Product Type
Paint Booth Masking Paper
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06518
Zoro #
G0487518
UPC #
00021200065187
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Length
1,000 ft

Details

Item
Paint Booth Masking Paper
Paper Weight
30 lb
Features
Leakproof
Standards
ASTM D3652, ASTM D3759
Product Type
Paint Booth Masking Paper
Color
Gray
Compatible Fluid Type
Oil-Based Fluids
Coating
Coated

Description

Paint Booth Masking Paper, Gray, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.