Shop SCOTCH
See all product information
Create Account
Strapping Tape, 3.2 mil, Blue, PK9
Mfr # 8898
Zoro # G4012948
product price:Â
$
66.69
/pk of 9, $7.41/ea
Sold in multiples of 4Â pks for $266.76
Key Features
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
3.2 mil
Tape Color
Blue
Tape Application
Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8898
- Zoro #
- G4012948
- UPC #
- 00021200423017
- Country of Origin
- Canada
- Item
- Strapping Tape
- Tape Backing Material
- Polypropylene
- Tape Adhesive
- Hot Melt Resin
- Tape Color
- Blue
- Tape Application
- Hand
- Min. Tape Performance Temp.
- 35 Degrees F
- Material
- Polypropylene, Synthetic Rubber/Resin
- Features
- Applications Include Bundling, Reinforcing, Strapping, Box Closing, And Appliance Securing; The Backing Provides Proper Stiffness and Excellent Abrasion, Moisture, And Scuff Resistance
- Max. Tape Performance Temp.
- Not Rated
- Series
- 8898
- Tape Tensile Strength
- 160 lb/in
- Recycled Cardboard Capable
- Recycled Cardboard Capable
- Message
- No Message
- Tape Shape
- Continuous Roll
- Tape Paper Weight
- Not Rated
Description
Blue, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Tensile Strength 160 lb/in, Tape Thickness 3.2 mil, Imperial Tape Length 180 ft, Imperial Tape Width 1 in, Metric Tape Length 55 m, Metric Tape Width 24 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Strapping Tape, Message Not Applicable, Series 8898, Tape Adhesive Strength Not Applicable, Tape Backing Material Polypropylene, Tape Roll Diameter 5.45 in, Package Quantity 9