Shop SCOTCH
See all product information
Create Account
Strapping Tape, 4.6 mil Thick, 0.75 in W x 60 yd L, Blue, 48 PK
- Mfr # T9148898
- Zoro # G6593146
product price:Â
$
403.99
/pk of 48, $8.42/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Length
60 yd
Width
0.75 in
Tape Paper Weight
Not Rated
Tape Backing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9148898
- Zoro #
- G6593146
- UPC #
- 21200423000
- Country of Origin
- China
- Item
- Strapping Tape
- Material
- Polypropylene
- Tape Paper Weight
- Not Rated
- Tape Backing Material
- Plastic
- Message
- No Message
- Tape Tensile Strength
- 160 lb/in
- Tape Adhesive
- Pressure-Sensitive Synthetic Rubber
- Series
- 8898
- Tape Application
- Hand
- Tape Color
- Blue
Dimensions
- Length
- 60 yd
- Width
- 0.75 in
- Tape Thickness
- 4.6 mil
Description
Strapping Tape,3/4 In. x 60 yd.,PK48, Package Quantity 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.