Shop SCOTCH
See all product information
Create Account
Strapping Tape, 5.7 mil Thick, 1 in W x 55 yd L, Clear, 36 PK
- Mfr # T9158959
- Zoro # G6594196
product price:Â
$
1,355.99
/pk of 36, $37.67/ea
Free Shipping & Returns
Key Features
Tape Color Family
Clear
Material
polypropylene
Tensile Strength
150 lb.
Duct Tape Thickness
5.7 mil
Duct Tape Length
55 yd.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9158959
- Zoro #
- G6594196
- UPC #
- 21200882272
- Country of Origin
- United States
- Item
- Strapping Tape
- Tape Color Family
- Clear
- Material
- polypropylene
- Tensile Strength
- 150 lb.
- Duct Tape Adhesive
- Synthetic Rubber
- Color
- Clear
- Tape Color
- Clear
Dimensions
- Duct Tape Thickness
- 5.7 mil
- Duct Tape Length
- 55 yd.
- Duct Tape Width
- 1"
- Tape Thickness
- 5.7 mil
- Length
- 55 yd
- Width
- 1 in
Description
Strapping Tape,1 In.x 55 yd.,PK36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.